- Polystyrene Aspirating Pipets are ideal for aspiration of media and sample waste removal
- Aspirating Pipets are supplied without graduations or plugs
CELLTREAT® 5mL Aspirating Pipet, Individually Wrapped, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 |
| Width | 1/4 in |
| Height | 13-3/8 in |
Product Details
| Type | Other Pipettes |
| Capacity | 5mL L |
| Material | Polystyrene |
| Package Quantity | 200 |
| Description | Aspirating Pipet |
| Color | Clear |
| Manufacturers Part Number | 229265 |
| Tissue Culture Treated | N |
| Brand | CELLTREAT Scientific Products |