Qorpak® 5ml Graduated Disposable PE Transfer Pipet , 500/Dispenser Box, 10 Boxes/Unit, 5000PK
Write a Review
|
Questions & Answers (0)
Product Description
Qorpak's Graduated Transfer Pipettes are designed with a mind for accurate calibrations. Choose from our large variety of Graduated Pipettes. Package Qty of 5000.
PRICE
$405.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Height | 13 in |
| Weight | 50.6 lbs |
Product Details
| Type | Transfer Pipettes |
| Graduated | Yes |
| Color | Natural |
| Capacity | 5m L |
| Material | PE |
| Graduation | 5mL |
| Package Quantity | 5000 |
| Description | Disposable Transfer Pipet |
| Manufacturers Part Number | AKM-3800-0022 |
| Brand | Qorpak |