- 5ml Macro Centrifuge Tubes offer the convenience of a micro centrifuge tube with the ability to process sample volumes up to 5mL
- Tube diameter and shape is the same as a standard 15ml conical bottom centrifuge tube, enabling use with existing equipment
- Tubes have frosted marking spot and engraved graduations
- Attached flat top cap is easy to open and close with one hand
- Center of the cap includes a thin "membrane" area designed for easy puncture and access by a syringe/needle
CELLTREAT® 5ml Macro Centrifuge Tube, Resealable Bag, Sterile, 100/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 55x15mm |
Product Details
| Type | Centrifuge Tubes |
| Graduated | Yes |
| Autoclavable | Yes |
| Color | Natural |
| Cap Material | PP |
| Style | Conical Bottom |
| Non Pyrogenic | Yes |
| Packaging | Resealable Bag |
| Capacity | 5mL oz |
| Closure Type | Snap |
| Sterile | Yes |
| Graduation | 0.2ml |
| Material | Polypropylene |
| RNase/DNase Free | Yes |
| Description | Macro Centrifuge Tube |
| Package Quantity | 100 |
| Manufacturers Part Number | 229449 |
| Max RCF | 25000g |
| Cap Color Family | Natural |
| Brand | CELLTREAT Scientific Products |