Bondhus 10864 5mm Balldriver Power Bit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
5mm Balldriver Power Bit - 10864
Balldriver® Tip Power Bit w/ProGuard™ Finish. Size: 5mm Length: 76mm.
Balldriver® Tip Power Bit w/ProGuard™ Finish. Size: 5mm Length: 76mm.
PRICE
$30.20 Sold in packages of 10 / $3.02 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Tip Size | 5 in |
| Size | 5 in |
| Handle Length | 76mm |
Product Details
| Type | Power Bit |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Shank Type | Hex |
| Color | Black |
| Series | Balldriver® |
| Style | Insert Bit |
| Tamper Resistant | No |
| Material | Protanium Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 10864 |
| Tip Type | Ball End Hex |
| Brand | Bondhus |