Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2047703

MPN #: 5SCF

5SCF, Screw Conveyor Flange, Fits "Ultimate" Shaft Mount Reducer Size 5,

Product Description
5SCF, Screw Conveyor Flange; fits "Ultimate" Shaft Mount Reducer Size 5;

5SCF, Screw Conveyor Flange; fits "Ultimate" Shaft Mount Reducer WSMR5-Box size 5; Conforms to CEMA standards; Bolt-on design for easy mounting; Heavy duty FCD45-cast iron construction; Double lip seal and braided felt seal installed

PRICE
$425.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Box Size5

Product Details

Primary UnitFits "Ultimate" Shaft Mount Reducer Size 5
Manufacturers Part Number5SCF
Suggested Add On"Ultimate" Shaft Mount Reducer; Screw Conveyor Drive Shaft
DescriptionScrew Conveyor Flange
BrandWorldwide Electric Corporation