J.W. Winco 605-5/16X18-0.750-AN Set Screw w/ Full Ball - 5/16-18 Thread x 3/4" Thread Length
Write a Review
|
Questions & Answers (0)
Product Description
Socket set screws with full ball point are used in applications where a ball point contact is required. Allen/Hex Keys are used to drive the screw.
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13/16 In yd |
| Ball Height | .067" |
| Size | 5/16-18 |
| Full Ball Diameter | .219" |
| Thread Length | 3/4 in |
| A/F | .156" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Full Ball Set Screw |
| Set Screw Body Material | Stainless Steel |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 605-5/16X18-0.750-AN |
| Ball Material | Stainless Steel |
| Brand | J.W. Winco |