Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2278907

MPN #: 10049058

Altair® 5X Sample Line, 10 Ft, 10049058

Product Description
Sample Line for Altar® 5X Detectors. Diameter 1/4 In., Length 10 ft., Width 1/4 In., Height 1/4 In.

Features
  • PTFE
  • Quick Disconnect
  • For Use With Mfr. No. 10074135, 10074136, 10074137, 10076716, 10076717, 10076730, 10076731, 10076733, 10076735, 10076736, 10092521, 10092522, 10092523, 10107602, 10110443, 10110444, 10110488, 10110489
  • Includes Sample Line
PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 ft
Width1/4 in
Height1/4 in
Weight0.1 lbs
Diameter1/4 in

Product Details

TypeAccessory
ColorClear
For Use WithAltair® Gas Detectors
IncludesSample Line
MaterialPolyurethane
DescriptionSample Line 10 ft
Package Quantity1
Manufacturers Part Number10049058
BrandMSA Safety