Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2278828

MPN #: 10116924

Altair® 5X Detector Mono, (LEL,O2,CO, H2S, SO2), UL, Charcoal, Instrument Only, 10116924

Product Description
The Altair® 5X Gas Detector is capable of measuring up to 6 gases simultaneously and is now available with integrated PID sensor for VOC detection. Driven by advanced MSA XCell® Sensor Technology, the Altair® 5X Gas Detector delivers faster response time, better stability, accuracy, longer service life, and cost savings over the life of the instrument.

Features
  • Rugged overmolded polycarbonate housing provides unsurpassed durability, including ability to survive 10-ft. (3m) drop; IP65-certified.
  • Field-proven integral pump provides consistent gas flow, eliminating concerns of externally-attached components.
  • High performance XCell® Sensors last longer.
  • Motion Alert feature option tells others that user has become immobile.
  • PID option allows for accurate, reliable VOC response with programmable reference factors.
  • Large buttons and bright display provide easy operation, even when users wear gloves.
  • Exclusive end-of-sensor warning cautions users when unit's sensor nears end-of-life.
  • Versatile MSA Link™ Software allows users to transmit data to a computer.
  • Compatible with GALAXY® GX2 Test System and MSA Link Pro Software for fleet management. Wireless Bluetooth included standard.
  • Standards: UL Class 1, Division 1, ABCDFG, CSA C22.2 No. 157 Class I Division 1, Groups ABCD, CE ATEX II 2G, ANZ EX ia s I/IIC T4
PRICE
$4,215.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-11/16
Width3-1/2 in
Height1-13/16 in
Weight2 lbs

Product Details

For Use WithConfined Space
Operating Temperature-4° F to 122°F (-20°C to 50°C)
Window Color Family1
Power SourceRechargeable Battery
Display TypeLCD
MaterialThermoplastic
Manufacturers Part Number10116924
Alarm SettingAdjustable
Gas TypeLEL, O2,CO,H2S, SO2
BrandMSA Safety
Battery TypeLithium-Ion
TypeSingle-Gas Detector
Battery Life20 Hours
Alarm TypeAudible, Visual And Vibrating
ColorBlack
ResolutionO2 0.1% Vol, H2S 1 ppm, CO 1 ppm, LEL 1%
IncludesPump, Rechargeable Battery,110V Charger, Calibration Cap, Tubing
Package Quantity1
Test TimeBump Test 10-15 Seconds
DescriptionDetector Mono
Sensor RangeO2 0 to 25%, CO 0 to 999 ppm, H2S 0 to 200 ppm, LEL 0 to 100%

Compliance & Certifications

CertificationsUL Class 1, Division 1, ABCDFG, CSA C22.2 No. 157 Class I Division 1