x

Take 15% off your entire order!

Offer applied at checkout

6-1/8" Electro Galvanized Thermo-Plastic Omega Series Cushion Clamp

6-1/8" Electro Galvanized Thermo-Plastic Omega Series Cushion Clamp

Item #: WBB364835

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$110.48 up to 22% OFF

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6-1/8" Electro Galvanized Thermo-Plastic Omega Series Cushion Clamp

The Omega Series clamp assembly retains, guides, protects and uniformly spaces line runs. Attached with two standard fasteners to any flat surface, the Omega Series clamp eliminates the use of special channels, providing a savings in both space and cost. They go up fast, lines are rigid and look neat.

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER SPN-04SSB
  • LENGTH INCHES 6-9/16
  • DEPTH INCHES 9-3/4
  • HEIGHT INCHES 6-7/8"
  • TYPE Pipe
  • CAPACITY LBS. 1200 Lbs.
  • COLOR Black
  • CONSTRUCTION Electro Galvanized Thermo-Plastic
  • FITTING TYPE ThermoPlastic Cushion Clamp
  • PACKAGE QUANTITY 1
  • SIZE 6-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6-1/8" Electro Galvanized Thermo-Plastic Omega Series Cushion Clamp

6-1/8" Electro Galvanized Thermo-Plastic Omega Series Cushion Clamp

Item #: WBB364835

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant