Standard 150lb Galvanized Iron 90° Elbows are designed to change flow direction in threaded piping systems while delivering strength, durability, and corrosion resistance. Manufactured in a heavy pattern design, these fittings are built to perform in demanding environments where reliability matters.
The galvanized coating provides long-term protection against rust, making them suitable for a wide range of applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Produced in an ISO-certified facility, these elbows are tested for performance and consistency, and conform to ASME B16.3, ASTM A197, and ASME B1.20.1 standards.
MSI Products 6" 150lb Galvanized Malleable Iron 90 Degree Elbow, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Malleable Iron |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2210072 |
| Fitting Type | 90 Degree Elbow |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |