- Pocket steel rule
- Pocket clip included
- Backside engraved with inch metric equivalents
- Radiused one end for safety
- Use pocket clip as a depth gage
Mitutoyo 950-300 Steel Rule
Write a Review
|
Questions & Answers (0)
Product Description
6"/150mm (1/64,1mm) X 1/2" Wide, Steel Rule, Pocket Clip
PRICE
$12.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 152-3/8 in |
| Width | 1/2 in |
| Min Measurement | 1/64 in |
| Max Measurement | 152-3/8 in |
Product Details
| Digital | No |
| Type | Ruler |
| Color | Silver |
| Flexibility | Flexible |
| Coating | Satin-Chrome |
| Mechanical Or Digital | Mechanical |
| Fraction Option | Yes |
| Graduation | 1mm, 1/64 in |
| Material | Steel |
| Description | Steel Rule |
| Metric Markings | Yes |
| Manufacturers Part Number | 950-300 |
| Brand | Mitutoyo |