Model # :WBB427529
MPN #: 06NK
6-32 K Lock Nut Zinc Bake, Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
6-32 K Lock Nut Zinc Bake.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | #6-32 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 5000 |
| Manufacturers Part Number | 06NK |