Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
6-32 x 1-1/4" Security Machine Screw - Button Hex Socket Head - 302HQ/18-8 SS - FT - UNC - 100 Pk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Drill Size | 1/8 in |
| Size | #6 |
| Head | Button |
| Thread | Coarse in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Hex Socket - Pin |
| Country of Origin | Made in USA |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Description | Tamper Resistant Machine Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | 21860 |
| Full or Partial Thread | Full |
| Grade | 302HQ/18-8 Stainless Steel |
| Brand | Tamper-Pruf Screws |