Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :WBB1630768

MPN #: 580231

6-32 X 1 Slotted Flat Head Machine Screw, Pack of 100

Product Description
6-32 X 1 Slotted Flat Head Machine Screw, Package Of 100

A straight shank fastener with external threads designed to go through a hole or nut that is pre-tapped to form a mating thread for the screw. Machine screws have threads along the entire length of the shaft.

PRICE
$5.80

Min. purchase quantity is 16
16
16
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1" in
Size6-32
HeadFlat ft
Unit of MeasurementInch (Imperial)

Product Details

DriveSlotted
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
DescriptionMachine Screws Slotted Flat Head
BrandBrighton-Best