6-32 x 3/4" Tri-Wing Machine Screw - Pan Head - 18-8 Stainless Steel - Pkg of 100
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Economical Tri-Wing tamper-resistant screws are the common choice for high volume assembly operations while offering a minimal degree of security.
6-32 x 3/4" Tamper-Proof Security Tri-Wing Machine Screw - Pan Head - 18-8 Stainless Steel - 100 Pk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | #6 |
| Head | Pan |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Tri-Wing |
| Country of Origin | Made in USA |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | Tamper Resistant Machine Screw |
| Manufacturers Part Number | 3.63234PS |
| Grade | 18-8 Stainless Steel |
| Brand | Tamperproof Screw |