12-24 x 1-1/2" Security Machine Screw - Pan Phillips Head - 18-8 Stainless Steel - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Traditional Phillips drive with tamper-resistant pin added for security. Easy to drive & remove with matching tool. Cannot be removed with Phillips Screwdriver.
PRICE
$90.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | #12 |
| Head | Pan |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips - Pin |
| Country of Origin | Made in USA |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | Tamper Resistant Machine Screw |
| Manufacturers Part Number | 2.122112PS |
| Grade | 18-8 Stainless Steel |
| Brand | Tamperproof Screw |