Model # :WBB408628
MPN #: 0606TKW188
#6-32 x 3/8" Knurled Thumb Screw w/ Washer Face - FT - 18-8 Stainless Steel - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
6-32X3/8 Knurled Thumb Screw with Washer Face Full Thread 18 8 Stainless Steel. Knurled thumb head allows turning by hand without tools.
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Full in |
| Thread Length | 3/8 in |
| Size | #6-32 |
| Head | Knurled Thumb |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | Knurled Thumb Screw |
| Manufacturers Part Number | 0606TKW188 |