Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Morton Machine Works

Model # :WBB2258936

MPN #: 362005008

Knurled Thumb Screw w/ Shoulder - M5 x 0.8 - 8mm Thread - 20mm Head Dia. - 11.5mm Head H - Pkg of 5

Product Description
  • Available in steel and stainless steel
  • Solid one piece construction
  • Straight knurl


PRICE
$23.75

Min. purchase quantity is 3
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shoulder Height7.5mm
SizeM5 x 0.8
Shoulder Diameter10mm in
Thread Length8mm in
Head Height11.5mm in
Unit of MeasurementMetric
Head Diameter20mm in

Product Details

Country of OriginImport
FinishBlack Oxide
MaterialSteel
Package Quantity5
Manufacturers Part Number362005008
KnurlingStraight
BrandMorton Machine Works