The Primefit 6-Ball Industrial Brass Couplers are constructed for high corrosion resistance and longer performance life.
Primefit 6-Ball I/M-Style Brass Coupler 1/4" x 3/8" Standard Hose Barb - Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 2 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Industrial |
| Style | Industrial |
| Material | Brass |
| Description | 1/4" x 3/8" Std Hose Barb |
| Package Quantity | 10 |
| Manufacturers Part Number | IC1438BB6-B10-P |
| PSI | 300 psi |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | N |