Primefit's TC3838BS-B10-P Automotive T-Style 4-ball 3/8" x 3/8" Standard Barb coupler provides ease of use and great durability with its all-steel construction. 10pc bulk pack. Zinc plated steel construction for corrosion resistance and longer life. Comes with a 1-year limited warranty.
Primefit Automotive T-Style Coupler 3/8" x 3/8" Standard Hose Barb - Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 2 lbs |
| Nominal Flow Diameter | 3/8 in |
Product Details
| Interchange | Automotive |
| Style | Automotive |
| Material | Steel |
| Description | 3/8" x 3/8" Standard Hose Barb |
| Package Quantity | 10 |
| Manufacturers Part Number | TC3838BS-B10-P |
| PSI | 300 psi |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | N |