Black Steel Base For Modular Locker, 11-1/2"W x 18"D x 6"H
Write a Review
|
Questions & Answers (0)
Product Description
MODULAR BOX LOCKERS
6" Closed Base
Provides a finished look to modular box lockers. For floor applications. 6"H closed base is made with a durable black finished steel frame. Raised lockers off floor for safety and to minimize dust accumulation and acts as a kickplate. Easy Assembly.
6" Closed Base
Provides a finished look to modular box lockers. For floor applications. 6"H closed base is made with a durable black finished steel frame. Raised lockers off floor for safety and to minimize dust accumulation and acts as a kickplate. Easy Assembly.
PRICE
$159.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 18 in |
| Height | 6 in |
| Weight | 5 lbs |
Product Details
| Type | Locker Base |
| Material | Steel |
| Construction Type | Assembled |
| Color | Black |
| Manufacturers Part Number | UV25953 |
| Accessory Type | Locker Base |
| Brand | United Visual Products |