Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2143215

MPN #: TGWMA030372RR-HT

Hallowell TGWMA030372RR-HT Turnout Gear Relay 3x3x72 Red - Hammertone

Product Description
Open-front provides quick and easy access to gear and clothing.

Features:
  • BODY CONSTRUCTION: 13 gauge 1/2" flattened expanded metal
  • Frame: 16 gauge Hollow "T" tubular frame
  • Body Style: Open front
  • Door: 14 gauge cold rolled sheet-steel
  • Hinges: Two heavy-duty 13 gauge 7-knuckle 3-1/2"
  • Handle: Projecting combination spring-bolt/padlock hasp door pull
  • Equipment: One Galvanneal hat/intermediate shelf and two single prong hooks. 1 fixed hat shelf
Made In USA

PRICE
$105.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
105.95
Buy 6 units - 10 units
99.95Save $6.00 (6%)
Buy 11+ units
97.95Save $8.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth3 in
Height72 in
Weight23 lbs

Product Details

TypeSlope Top
ColorRed
SeriesTurnout Gear Locker
StyleWith Top Shelf-Without Legs
MaterialSteel
Construction TypeUnassembled
Package Quantity1
Manufacturers Part NumberTGWMA030372RR-HT
BrandHallowell

Warranty

WarrantyLifetime