Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB277152KGY

Global Industrial™ 6' Rectangular Kids Picnic Table, Expanded Metal, Gray

Product Description
✓ Lower seat & tabletop heights provide easy, independent access for small children
✓ Gray thermoplastic coating resists corrosion, fading, & heat accumulation
✓ Includes stainless steel hardware, (16) safety caps, & (6) bag hooks

DESIGNED FOR OUTDOORS:
Ideal for schools, daycares, camps, parks, and other child-focused outdoor environments. This kids' picnic table is built with a smooth, UV resistant thermoplastic coating over expanded metal to withstand heavy daily use, seasonal temperature changes, and direct sunlight.

BUILT TO CARRY THE LOAD:
High weight capacities for the tabletop & benches ensure a safe & comfortable experience with a 900-pound capacity per bench and 1000-pound weight capacity for the tabletop.

KID-SIZED COMFORT & SAFETY:
This 6' rectangular tabletop easily holds snacks, meals, and activities, while the two bench seats, each measuring 72" long x 11-5/8" wide, provide seating for multiple children. The lower bench height (12") and scaled tabletop height make sitting down and standing up easy for kids. Rounded corners and beveled edges enhance safety, and a center hole accommodates umbrella poles up to 1 1/2" diameter.

RESISTANCE TO THEFT & VANDALISM:
Welded brackets on the frame allow the table to be permanently anchored to concrete, asphalt, and other surfaces to deter theft. The open diamond pattern of the expanded metal makes an unappealing surface for graffiti and paint does not adhere well to the thermoplastic coating, making it easy to clean.

INDUSTRIAL STRENGTH:
Heavy-duty expanded metal mesh seats & tabletop promotes airflow, prevents snow & dust accumulation, and limits standing water. Heavy-gauge galvanized tubular steel frame is finished in a corrosion-resistant gray powder coat. Stainless steel hardware won't rust or corrode over time and comes with plastic protective acorn nuts that prevent injuries from rubbing against exposed bolt ends.

  • Limited 7-Year Warranty
  • PRICE
    $699.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    699.00
    Buy 3 units - 4 units
    665.00Save $34.00 (5%)
    Buy 5+ units
    645.00Save $54.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72 in
    Width54 in
    Height20 in
    Weight Capacity1000 lbs
    Seat Length72 in
    Seat Width11-5/8 in
    Seat Height12 in
    Table Width30 in
    Table Length72 in

    Product Details

    Assembly RequiredYes
    TypeKids Picnic Table
    Frame Color FamilyBlack
    ColorGray
    Cushion IncludedNo
    MaterialExpanded Metal
    Frame MaterialSteel
    Manufacturers Part Number277152KGY
    Mounting StyleSurface
    CollectionExpanded Metal Collection
    ShapeRectangular
    BrandGlobal Industrial

    Warranty

    Warranty7 yr