Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

6 Cubic Foot Jackson® Steel Contractor Wheelbarrow

6 Cubic Foot Jackson® Steel Contractor Wheelbarrow

Item #: WBB393545

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $159.95

Save $8.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ames RP810 8 Cubic Foot Poly Wheelbarrow With Dual Wheels

Ames RP810 8 Cubic Foot Poly Wheelbarrow With Dual Wheels

Jackson MP575T22BB 5.75 Cubic Foot Poly Contractor Wheelbarrow

Jackson MP575T22BB 5.75 Cubic Foot Poly Contractor Wheelbarrow

Ames True Temper® J6 6 Cubic Foot Steel Medium Duty Wheelbarrow

Ames True Temper® J6 6 Cubic Foot Steel Medium Duty Wheelbarrow

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

High-capacity Garden Hose Wagon (Garden Hose Not Included)

High-capacity Garden Hose Wagon (Garden Hose Not Included)

Union Tools® 42106 8-5/8" Square Point Digging Shovel W/ D-Grip Handle

Union Tools® 42106 8-5/8" Square Point Digging Shovel W/ D-Grip Handle

Stanley 55-136 Forged Hexagonal Steep Ripping Bar, 36" Long

Stanley 55-136 Forged Hexagonal Steep Ripping Bar, 36" Long

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

6 Cubic Foot Jackson® Steel Contractor Wheel Barrow

Jackson® wheelbarrows are the professionals' choice for superior quality, value and performance. Heavy duty steel trays, professional grade steel undercarriages and strong hardwood handles add up to the toughest, most dependable wheelbarrows on the jobsite. Don't compromise, choose Jackson and get the job done.

Features
  • 6 cubic foot capacity, heavy duty steel tray
  • Patented leg stabilizers make wheelbarrow 40% more tip-resistant
  • 16 inch tubed tire
  • 60 inch heavy duty wood handles

Weights & Dimensions

  • Wheel Size 16 in
  • Width 25.5 in
  • Length 58.75 in
  • Height 27 in

Product Details

  • Tire Type Pneumatic
  • Handle Material Wood
  • Capacity 6 ft³
  • Number of Wheels 1
  • Type Wheelbarrow
  • Bed Material Steel
  • Brand Jackson
  • Style Contractor
  • Manufacturers Part Number M6T22
  • Color Family Blue
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Great wheelbarrow
    Your review:
    easy to assemble, in service for more than a year no problems
  • Reviewer: Anonymous

    Date: April 27, 2015

    Jackson #174 6 Cubic Ft Wheelbarrow
    Your review:
    I like the construction of the Jackson #174 however I wish it had a wheel with ball bearings and a grease zerk. All in all it is a rugged wheelbarrow for my construction uses. It replaced the plastic tub which I did not like.
Product Q & A

There are no questions for this product.

Accessories
High Dexterity Performance Work Glove - Mechanics Plus - Large

High Dexterity Performance Work Glove - Mechanics Plus - Large

Item #: B542777L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6 Cubic Foot Jackson® Steel Contractor Wheelbarrow

6 Cubic Foot Jackson® Steel Contractor Wheelbarrow

Item #: WBB393545

The item above has been added to your shopping list:

List name

Save Item to

Select List

    6 Cubic Foot Jackson® Steel Contractor Wheelbarrow
    6 Cubic Foot Jackson® Steel Contractor Wheelbarrow
    6 Cubic Foot Jackson® Steel Contractor Wheelbarrow
    6 Cubic Foot Jackson® Steel Contractor Wheelbarrow
    6 Cubic Foot Jackson® Steel Contractor Wheelbarrow
    6 Cubic Foot Jackson® Steel Contractor Wheelbarrow
    6 Cubic Foot Jackson® Steel Contractor Wheelbarrow
    6 Cubic Foot Jackson® Steel Contractor Wheelbarrow
    6 Cubic Foot Jackson® Steel Contractor Wheelbarrow
    6 Cubic Foot Jackson® Steel Contractor Wheelbarrow
    6 Cubic Foot Jackson® Steel Contractor Wheelbarrow
    6 Cubic Foot Jackson® Steel Contractor Wheelbarrow
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant