- Housing made from igumid G
- Spherical ball made from highly wear-resistant iglide® L280 or iglide® R
- Simple installation
- Compensation for alignment errors
- Universal corrosion resistance
- Lightweight
- Maintenance-free, self-lubricating
igubal®EFOI-06R 6" Dia. 2 Bolt Flange Bearing
Write a Review
|
Questions & Answers (0)
Product Description
Special properties:
PRICE
$2.38
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension A | 0.374 |
| Dimension B | 0.313 |
| Dimension L | 0.866 |
| Diameter | 6" |
| Dimension H | 1.74 |
| Dimension D1 | 0.3125 in |
Product Details
| Description | 2 Bolt Flange |
| Color | Black |
| Manufacturers Part Number | EFOI-06R |
| Brand | igus |