Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB1873301

MPN #: UCFL205-16 16MM BH

Tritan, UCFL205-16 (16mm BH), Flange Mnt Bearing, 2 Bolt Flange, Set Screw Locking, Bore 1" (25.4mm)

Product Description
Tritan, UCFL205-16 (16mm BH), Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 25.4 mm

Features:

  • Standard duty unit, set screw locking
  • Cast-iron housing
  • Wide inner ring bearing
  • Dual heavy-duty slinger type contact seals
  • Anti-Rotation device
  • Triple lip seals (R3 suffix) optional
PRICE
$36.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length130 mm
Width68 mm
Height35.8 mm
Bore Diameter25.4 mm
Static Load Rating1765 N
Mounting Hole Center99 in
Mounting Surface to Centerline of Shaft13 in
Bolt Hole Size3/8" / M10

Product Details

Dynamic Load Rating (N)3147
Max Temperature250 F °F
Number of Bolts2
Internal Radial Clearance0.012 - 0.028
Bearing MaterialAISI 52100 Steel
MaterialCast Iron
Description2 Bolt Flange - Wide Inner Ring Insert - Set Screw
Locking TypeSet Screw
Manufacturers Part NumberUCFL205-16 16MM BH
InsertUC205-16
BrandTritan