Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB180832

MPN #: R5AKG-4401KD-091

Rousseau Metal® Heavy Duty Modular Cabinet, 6 Drawers, 60"W x 27"D x 46"H, Black

Product Description
Rousseau Metal R5AKG-4401 Heavy Duty Modular Drawer Cabinet 6 Drawer Counter High 60"W w/Divider and Lock, Black

Constructed of steel with a baked enamel finish for long lasting durability. Use for storing tools, supplies, equipment and other valuable work items. 400 lb. capacity per drawer. Central lock keeps drawers closed for dependable security. Drawers include full width handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. 2" base front access forklift base. Color is Black. Total drawers are 6. Width is60". Depth is 27". Height is 46". Lifetime Limited Warranty. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

PRICE
$4,649.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
4649.00
Buy 6 units - 10 units
4419.00Save $230.00 (5%)
Buy 11+ units
4279.00Save $370.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth27 in
Height46 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorBlack
DividersIncluded
Number of Drawers6
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberR5AKG-4401KD-091
Drawer Quantity (Drawer Height)4(5"), 1(8"), 1(12")
Base TypeForkliftable Frame
BrandRousseau Metal