Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB181265

MPN #: R5AHE-5807KD-081

Rousseau Metal Heavy Duty Modular Drawer Cabinet 6 Drawer Full Height 48"W - Red

Product Description
Rousseau Metal R5AHE-5807 Heavy Duty Modular Drawer Cabinet 6 Drawer Full Height 48"W w/Divider and Lock, Red

This Heavy-Duty Cabinet has 6 drawers (3 at 6"H; 3 at 12"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Flame Red. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

This cabinet includes:
  • 15 Compartment kit for each 6"H drawer
  • 8 Compartment kit for each 12"H drawer
Drawer Quantity and Drawer Height: 1(7-1/2") F Type, 1(9") G Type, 1(10-1/2") G Type, 1(12") H Type

PRICE
$2,719.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2719.00
Buy 6 units - 10 units
2585.00Save $134.00 (5%)
Buy 11+ units
2499.00Save $220.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height60 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorRed
Number of Drawers6
Cabinet TypeFull Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberR5AHE-5807KD-081
Drawer Quantity (Drawer Height)3(6"), 3(12")
Base TypeForkliftable Frame
BrandRousseau Metal