Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB188431

MPN #: R5BEE-3007KD-071

Rousseau Metal® R5BEE-3007KD-071 Heavy Duty Modular Mobile Cabinet, 6 Drawers, Light Gray

Product Description
Rousseau Metal R5BEE-3007 6 Drawer Heavy-Duty Mobile Modular Drawer Cabinet - 36"Wx24"Dx37-1/2"H w/Divider and Lock, Light Gray

This Heavy-Duty Mobile Tool Cabinet has a 400 lb capacity per drawer, the sturdiest in the industry. 100% access to drawer contents. The full-width ergonomic handle ensures a smooth and comfortable motion when opening the drawers. 4 patents pending. Includes 6 drawers of different heights - (2) 3" (4) 5". Light Gray finish. 36"Wx24"Dx37-1/2"H overall dimensions. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

PRICE
$3,149.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3149.00
Buy 6 units - 10 units
2989.00Save $160.00 (5%)
Buy 11+ units
2899.00Save $250.00 (8%)
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height37-1/2 in
Wheel Diameter6 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeMobile
ColorLight Gray
DividersIncluded
Number of Drawers6
Wheel TypePolyurethane
Cabinet TypeCounter Height
MaterialSteel
Manufacturers Part NumberR5BEE-3007KD-071
Drawer Quantity (Drawer Height)2(3"), 4(5")
Base TypeMobile
BrandRousseau Metal