Clearance
x

Take 15% off your entire order!

Offer applied at checkout

6" Duct Booster - 240 CFM

6" Duct Booster - 240 CFM

Item #: WBB449276

(5)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

14" Duct Booster - 1290 CFM

14" Duct Booster - 1290 CFM

10" Duct Booster - 600 CFM

10" Duct Booster - 600 CFM

3M™ VentureTape Aluminum Foil Welding Tape, 3 IN x 50 Yards, 3243-W520

3M™ VentureTape Aluminum Foil Welding Tape, 3 IN x 50 Yards, 3243-W520

12" Duct Booster - 910 CFM

12" Duct Booster - 910 CFM

Tjernlund EF-8 - Duct Booster Fan For 8 Inch Flex or Metal Duct (325 CFM)

Tjernlund EF-8 - Duct Booster Fan For 8 Inch Flex or Metal Duct (325 CFM)

Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)

Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)

Tjernlund EF-10 Duct Booster Fan - 475 CFM

Tjernlund EF-10 Duct Booster Fan - 475 CFM

Supco Duct Booster 6"

Supco Duct Booster 6"

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 4" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 4" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 10" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 10" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

4" Centrifugal Fan Plastic Housing - 168 CFM

4" Centrifugal Fan Plastic Housing - 168 CFM

Global Industrial™ 12" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 12" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

4" Mixed Flow In-Line Fan - 77 CFM

4" Mixed Flow In-Line Fan - 77 CFM

8" Centrifugal Fan Metal Housing - 657 CFM

8" Centrifugal Fan Metal Housing - 657 CFM

12" Centrifugal Fan Metal Housing - 985 CFM

12" Centrifugal Fan Metal Housing - 985 CFM

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase

1/3 Hp Motor For Global Industrial™ 30" Pedestal Fan Model 585280

1/3 Hp Motor For Global Industrial™ 30" Pedestal Fan Model 585280

Plastic Nesting Storage Shelf Bin QSB206 6-5/8"W x 23-5/8"D x 6"H Blue - Pkg Qty 8

Plastic Nesting Storage Shelf Bin QSB206 6-5/8"W x 23-5/8"D x 6"H Blue - Pkg Qty 8

Fits all ducts 6" and up metal, fiberglass, flexible. Install in round, square, or rectangular duct. Heavy duty steel housings with solid seam construction. Motors have permanently lubricated bearings.

Weights & Dimensions

  • Fan Diameter 6 in
  • Diameter 6 in
  • Length 6 in
  • Height 6 in
  • Weight 2.6 lbs

Product Details

  • RPM High 3,000 rpm
  • Voltage Range 5-110 V
  • Blade Type Plastic
  • Voltage 110 V
  • CFM Range 200-400 CFM
  • Amperage 0.35 A
  • Housing Material Galvanized Steel
  • CFM High 240 CFM
  • Watts 21 W
  • Brand Acme Miami
  • Manufacturers Part Number 9000
  • Color Family Silver
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 13, 2014

    Duct Booster
    Your review:
    I used as a replacement for a similar unit being used as a bath exhaust. Does the job nicely.
  • Reviewer: Anonymous

    Date: March 06, 2014

    A quiet fan
    Your review:
    We have a duct that moves air from the basement where our wood stove is to the upstairs. The fan we had was noisy and we replaced it with this one. We are very happy. It is quiet and works great.
  • Reviewer: Anonymous

    Date: April 10, 2013

    Works
    Your review:
    All in all a good fan. Especially for the price. I'm using it for an exhaust fan for my bathroom. I wish it had a little larger fan blade. There seemed to be room for a little more. It's a lot quieter than our old exhaust fan.
  • Reviewer: Anonymous

    Date: October 22, 2012

    Exactly what I needed
    Your review:
    I ordered two of these fans to blow dry-ice fog out of 6" dryer hose for two fog machines we are making for the high school drama department. We just tested out the completed foggers today and they both function perfectly. I am very happy with the fans.
  • Reviewer: Anonymous

    Date: January 25, 2012

    Better than Expected
    Your review:
    It's a little loud, but moves more air than I ever expected! Installation took minutes. Some noise could be that I had to screw it to the 1st floor joists in the basement ceiling. Application: We have a 2nd floor bedroom that has always been cold in the winter and hot in the summer. We just replaced the entire HVAC sys - no change in the room's temp. Bought this booster 2 weeks ago. It has metal blades - not the plastic shown in this picture. Looked all over town & internet, this is at least $11 less than competition.*** Global Comment: We confirmed galvanized steel housing with plastic blades.***
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6" Duct Booster - 240 CFM

6" Duct Booster - 240 CFM

Item #: WBB449276

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant