Features:
- Heavy Duty
- Double Sided Silver/Black Tarp
- UV Treated
- Reinforced Plastic Corner Patches
- Rust Proof Grommets
- Debris Protection
- Harsh Weather Protection
- Superior Temporary Shelter
- Heavy Duty Sand Blast Curtain
This product will be restocked soon
Weights & Dimensions
| Thickness | 10 mil |
| Fabric Weight per Square Yard | 7.2 oz. |
| Size | 20 x 20 ft |
Product Details
| Material | Polyethylene |
| Package Type | Plastic Bag |
| Package Quantity | 1 |
| Description | Heavy Duty Tarp |
| Color | Gray |
| Manufacturers Part Number | ST-2020 |
| Connection Points | Grommets |
| Fabric Weave Count | 14 x 14 |
| Brand | Boen |