Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MityBilt

Model # :WBB3228436

MPN #: MSB72.BLU

MityBilt 6' Flat Bench without Back, Solid Maple Slats, Blue

Product Description
Features:
  • Fully welded steel frame
  • Solid Maple slats
  • Clear lacquered wood
  • Durable powder coat finish in blue; for the sake of the environment
  • Rounded wooden slats for comfort
  • Non removable steel adjustable glide
  • 72" Long
  • Welded and Maple Slats are screwed in
  • Limited Lifetime Warranty
  • Made in Canada


PRICE
$1,095.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width18 in
Height18 in
Seat Length72 in
Seat Width18 in
Seat Height18 in

Product Details

Assembly RequiredNo
TypeFlat Bench
Frame Color FamilyBlue
ColorTan
MaterialMaple
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part NumberMSB72.BLU
Mounting StyleSurface
BrandMityBilt