SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 6' Outdoor Vertical Steel Slat Park Bench w/ Back, Black

Global Industrial™ 6' Outdoor Vertical Steel Slat Park Bench w/ Back, Black

Item #: WB694854BK

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Green
  • Black
  • Gray

Black

Frequently Purchased Together

  • Global Industrial™ 6' Outdoor Vertical Steel Slat Park Bench w/ Back, Black
  • Global Industrial™ Anchor 6 Inch Spike Kit 4 Anchors Per Kit

    $25.95

  • Global Industrial™ Inground Mount for Grass

    $75.95

Original Price: $679.00

Promotional Price: $543.00

$90.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

✓ Max weight capacity of 600 lbs.
✓ Slatted design helps prevent moisture buildup or standing water from rain or sleet.
✓ Single piece bench ships fully assembled.

The Global Industrial™ 6' Vertical Steel Slat Outdoor Park Bench in Black is a reliable commercial outdoor bench that stands up to harsh environments. Perfect for busy settings from train stations, to park facilities, to shopping areas or any high-traffic outdoor environment. The bench is heavy-duty and is finished in an outdoor powder coating, making it able to withstand even the harshest outdoor elements. Pre-drilled mounting holes allow the option to mount the bench to any level surface. This unit ships fully assembled.

Weights & Dimensions

  • Width 27
  • Length 72 in
  • Height 31 in
  • Weight Capacity 600 lbs
  • Seat Length 68 in
  • Weight 192 lbs
  • Seat Height 17 in

Product Details

  • Mounting Location Surface
  • Assembly Required No
  • Top Finish Powder Coating
  • Type Backed Bench w/ Arms
  • Frame Color Family Black
  • Brand Global Industrial
  • Material Steel
  • Style Steel Slat
  • Manufacturers Part Number 694854BK
  • Color Family Black
  • Frame Material Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 6' Outdoor Vertical Steel Slat Park Bench w/ Back, Black

Global Industrial™ 6' Outdoor Vertical Steel Slat Park Bench w/ Back, Black

Item #: WB694854BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 6' Outdoor Vertical Steel Slat Park Bench w/ Back, Black
    Global Industrial™ 6' Outdoor Vertical Steel Slat Park Bench w/ Back, Black
    Global Industrial™ 6' Outdoor Vertical Steel Slat Park Bench w/ Back, Black
    Global Industrial™ 6' Outdoor Vertical Steel Slat Park Bench w/ Back, Black
    Global Industrial™ 6' Outdoor Vertical Steel Slat Park Bench w/ Back, Black
    Global Industrial™ 6' Outdoor Vertical Steel Slat Park Bench w/ Back, Black
    Global Industrial™ 6' Outdoor Vertical Steel Slat Park Bench w/ Back, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant