6 ft. Extension, Threaded Hex Base & Hot Plug
Write a Review
|
Questions & Answers (0)
Product Description
6 ft extension with threaded hex base. For use with lighted warning whips with threaded hex base. Can not use lighting option directly with extension.
PRICE
$69.96
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Whip Length | 6' |
Product Details
| Color | White |
| Manufacturers Part Number | FSEXT-6 |
| For Use With | Lighted Warning Whips With Threaded Hex Base |
| Whip Material | Fiberglass |
| Lighted | Y |
| Brand | Checkers Industrial Products |