Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB348130

Global Industrial™ 6' Heavy-Duty Anodized Aluminum Picnic Table

Product Description
✓ Heavy-duty steel frame for strength and durability
✓ Bench designed for easy entry & exit
✓ Included hardware for permanent surface mounting

This Global Industrial™ 6' Heavy-Duty Aluminum Picnic Table is your solution to outdoor seating for any environment. Featuring a heavy-duty steel frame, a lightweight aluminum table top and bench, this sturdy picnic table is made with durability in mind. Its bolt-through frame and included hardware allows for permanent installation while the bench seat makes for easy entry & exit. Weather and corrosion-resistant, this table is an ideal addition to parks, courtyards, patios, and other outdoor spaces. Limited 1-Year Warranty.

  • Table Dimensions: 72"L x 62"W x 30"H
  • Seat Dimensions: 72"L x 10"W x 16-1/2"H
  • 1400 lbs evenly-distributed weight capacity
  • PRICE
    $999.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    999.00
    Buy 3 units - 4 units
    969.00Save $30.00 (3%)
    Buy 5+ units
    949.00Save $50.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72 in
    Width62 in
    Height30 in
    Weight Capacity1400 lbs
    Seat Length72 in
    Seat Width10 in
    Seat Height16-1/2 in
    Table Width30 in
    Table Length72 in

    Product Details

    Assembly RequiredYes
    TypeTraditional Picnic Table
    Frame Color FamilySilver
    ColorGray
    Cushion IncludedNo
    MaterialAluminum
    Frame MaterialSteel
    Manufacturers Part Number348130
    Mounting StylePortable or Surface
    ShapeRectangular
    BrandGlobal Industrial

    Warranty

    Warranty1 yr