Stackbin® 3-2SBBL 6" High Section Bases For 37"W x 15-1/2"D Bins, Blue
Write a Review
|
Questions & Answers (0)
Product Description
We offer 6" high bases for the # 2, 3, 4, and 5 Sectional Stackbins. Section bases sit on the floor and bin units simply stack on top of them. If just ordering bases, we will need to know what size sectional stackbins it will be for. Constructed of 16 Gauge - Spot Welded steel.
PRICE
$129.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 13-1/4 in |
| Height | 6 in |
| Weight Capacity | 1000 lbs |
| Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Blue |
| Accessory Type | Base |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 3-2SBBL |
| Brand | Stackbin |