x

Take 15% off your entire order!

Offer applied at checkout

6' In-Ground Bench w/ Back, Diamond Pattern, Green

6' In-Ground Bench w/ Back, Diamond Pattern, Green

Item #: WBB1870010

(4)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Green
  • Red

Green

Price: $480.95

Save $24.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $480.95 ea.
  • Buy 3+ $456.95 ea.

Quantity

Customers Also Viewed

6' In-Ground Bench w/ Back, Diamond Pattern, Green

This in-ground mounted 6' steel bench with back provides the ideal resting spot for supervisors on the playground and can be located near popular play activities to allow for an extra set of watchful eyes. The bench frame is made from quality 2-3/8" black powder coated pipe and the surfaces contain a thermoplastic coating. This bench is sure to be a popular place for socializing and observing young children during play. Diamond plank pattern.

Specifications:

  • Seat & Back:
    11 gauge die formed angle frame 1" x 1-7/8" with 3" radius corners. 3/4" #9 steel expanded metal. 10 guage x 1-1/2" flat bar center support and mounting bracket understructire. Electrically MIG welded.

  • Coating:
    Oven fused functionalized polyethylene copolymer-based thermoplastic. Fluidized bed coating application with superior mechanical perdormance, impact resistance and UV-stability.

  • Frame:
    2-3/8" O.D. x 12 guage pre-galvanized structural steel tubing. Seat/back support is bent over a mandrel through the bend radius producing a wrinkle free bend. Tube ends are pre-galvanized steel capped. Seat mounting points are 7 gauge x 1-1/2" die stamped steel flat bar. Cross braces are 1.029 O.D. x 15 guage pre-galvanized structural steel tubing. All electrically MIG welded.

  • Frame Coating:
    Electrostatic powder coated application oven cured.

  • Hardware:
    All stainless steel hardware fasteners.

  • Dimensions:
    6' in-ground mounted bench with back. Seat and back are 10" wide x 72" long. Seat height is 18", seat back height is 34-1/4". Total depth of seat with back is 22-1/2".


  • LENGTH INCHES 72
  • WIDTH INCHES 21-3/4
  • HEIGHT INCHES 34
  • COLOR FINISH Green
  • BRAND UltraPlay
  • CONSTRUCTION Steel
  • DESCRIPTION 6' In-Ground Bench w/ Back
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER PBK940S-EV6-GRN
  • SEAT LENGTH INCHES 72
  • SEAT WIDTH INCHES 10
  • SEAT HEIGHT INCHES 18
  • TOP FINISH Thermoplastic
  • TYPE Expanded Metal Bench
  • CAPACITY LBS 1200
  • TOP CONSTRUCTION Steel
  • STYLE Backed Bench
  • LIMITED WARRANTY 3 Years
  • MOUNT TYPE In-Ground
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 15, 2016

    Simple but great
    Your review:
    Arrived on time and with the right materials, could not ask for more. Had originally ordered the same bench from Home Depot for $300 more and returned it because it came with incorrect hardware.
  • Reviewer: Anonymous

    Date: April 11, 2016

    In goround Park Benches
    Your review:
    The benches were as advertised. They were delivered on time as promised. Easy to assemble.
  • Reviewer: Anonymous

    Date: March 16, 2016

    6
    Your review:
    Unit was shipped disassembled making it easy to transport to the installation site. Bench is well constructed.
  • Reviewer: Anonymous

    Date: April 30, 2015

    excellent customer service - good product
    Your review:
    Received the benches and they were exactly as ordered. They arrived on time as told to us. Very satisfied with the product.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the distance between the mounting poles?

    Question Asked By: MELINA, January 22, 2021

    Answer This Question

    Question Answered By:

    • Product Expert, January 28, 2021

      Hello, the distance between the mounting poles is approx. 51-3/4". Thank you for your interest in our products.

Save $70.00 with this comparable product

Global Industrial™ 6 ft. Outdoor Steel Bench with Backrest - Expanded Metal - Green

Item #: 277154GN

(23)

Ships same day.

$410.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6' In-Ground Bench w/ Back, Diamond Pattern, Green

6' In-Ground Bench w/ Back, Diamond Pattern, Green

Item #: WBB1870010

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant