Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB800473

Global Industrial™ 6" Pneumatic Caster Kit For 6-8BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid

Product Description
Standout Features:

✓ 800 lb. capacity.
✓ Pneumatic casters transport materials smoothly over any surface.
✓ Hardware included for easy and quick installation.

Does your Global Industrial™ Bulk Box Truck need a trusty set of wheels? With these casters, you'll be ready to roll out your supplies and materials in no time. This 6" Pneumatic Caster Kit includes 2 swivel and 2 rigid casters, each engineered to be shock-absorbent, as well as resistant to water, oils, grease, solvents, and many other chemicals.

  • The replacement set includes 2 swivel and 2 rigid casters.
  • Made for models 800310, 800311, 800312, and 800313 and their red, gray, yellow, and white colored variants.
  • PRICE
    $63.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width3-1/16 in
    Height7-7/8 in
    Weight Capacity300 lbs
    Wheel Diameter6 in
    Plate Size4.17 x 3.07 in
    Bolt Spacing2.95 x 1.77 in

    Product Details

    TypeCaster Kit
    Caster Type2 Swivel & 2 Rigid
    For Use WithGlobal Industrial™ 6 & 8 Bushel Plastic Bulk Box Trucks
    Wheel TypePneumatic 2 Swivel, 2 Rigid
    Manufacturers Part Number800473
    BrandGlobal Industrial

    Warranty

    Warranty1 yr