Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3178448

MPN #: SLAC4FT

Snap-Loc® 4" General Purpose Thermoplastic Rigid Caster, 300 lb. Capacity

Product Description
This heavy-duty, easy-rolling, well-built, long-lasting caster fits all Snap-Loc® Dolly System products and is the perfect replacement caster for upgrading other dollies and carts. The Snap-Loc® Dolly System is the easiest, fastest and safest way to move more in less time.

Features:
  • Easy Rolling: Precession ball-bearing, 4 inch solid thermoplastic non-marking caster wheel for use on hard surfaces and sensitive softer flooring. Rigid-fixed no swivel
  • Heavy Duty Built To Last: Industrial-rated thick steel zinc-plated construction resistant to most contaminants/weather. Tough, hard, smooth wheel for the super-duty maximum capacity
  • Versatile Solutions: Slotted top plate fits industry standard 2-3/8 x 3-5/8 inch. Bolt hole slots 1-3/4 x 2-7/8 inch on center. Great replacement on 4-wheel dolly carts, platform trucks, and panel carts
  • Specifications: 300 lb. capacity. Height 5-1/8 in, width 2-1/2 in, length 4 in, wheel 4 x 1-1/8 in, total weight 1.2 lbs. Authorized replacement for Snap-Loc® Dolly


PRICE
$15.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width2-1/2 in
Height5-1/8 in
Weight Capacity300 lbs
Weight1 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredNo
Wheel MaterialThermoplastic Rubber
ColorGray
Caster TypeRigid
For Use WithSnap-Loc® Dolly
Wheel Type1 Rigid
MaterialThermoplastic Rubber, Zinc Plated Steel
DescriptionGeneral Purpose Thermoplastic Rigid Caster
Package Quantity1
Manufacturers Part NumberSLAC4FT
BrandSnap-Loc

Warranty

Warranty1