Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233152

MPN #: 73524642

Flextur™ 6" Industrial Hook, Black, Pack of 10

Product Description
Flextur™ 6" Industrial Hook is a rugged, high-capacity solution for hanging heavier tools, equipment, and shop accessories. Each hook is crafted from industrial-grade steel and supports up to 35 lbs., making it perfect for use in demanding workspaces.

Designed for maximum versatility, these 6" hooks integrate with any Flextur™ 14-gauge metal pegboard or tool board system, including wall-mounted panels, mobile tool boards, and workstations. Reposition them easily as your needs evolve to support LEAN practices and efficient organization.

Sold in a 10-pack. American Made in Dalton, Ohio U.S.A.

Features:
  • Patented Design
  • Industries Strongest
PRICE
$54.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth1/4 in
Height1-1/2 in
Weight1 lbs

Product Details

Capacity35
FinishBlack Oxide
MaterialSteel
Package Quantity10
ColorBlack
Manufacturers Part Number73524642
BrandFlextur

Warranty

Warranty1