Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3232904

MPN #: 73524656

Flextur™ 4" Tool Cradle Hook, Black, Pack of 10

Product Description
Flextur™ 4" Tool Cradle Hook delivers unmatched strength and versatility for organizing heavy-duty tools in your shop or facility. Built from industrial-grade steel and rated for up to 50 lbs., this hook is ideal for hanging everything from power tools to hoses, cables, and more.

Our most popular hook design, this 4" cradle provides a stable, secure hold for a wide variety of tools and equipment. It integrates seamlessly with all Flextur™ 14-gauge metal pegboard and tool board systems, including wall-mounted panels, workstations, and mobile tool boards.

Whether you're setting up a custom workstation or optimizing an existing one, these hooks are easy to move, reposition, and scale to match your workflow. Sold in a 10-pack. American Made in Dalton, Ohio U.S.A.

Features:
  • Patented Design
  • Industries Strongest


PRICE
$44.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth1/4 in
Height1-3/4 in
Weight1 lbs

Product Details

Capacity50
FinishBlack Oxide
MaterialSteel
Package Quantity10
ColorBlack
Manufacturers Part Number73524656
BrandFlextur

Warranty

Warranty1