Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228572

MPN #: STP6

Mighty Line® 6" Octagon Floor Marking Sign, Stop, Red

Product Description
Mighty Line® Peel and Stick Floor Sign, Poly Carbonate, Stop Sign

Features:
  • 6" size. 30 MILS Thick
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$17.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6
Height6
Thickness30 mil
Diameter6 in

Product Details

Sign ShapeOctagon
Sign LegendStop
MaterialVinyl
Package Quantity1
ColorRed
Manufacturers Part NumberSTP6
BrandMighty Line