Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218485

MPN #: 40169065

Behlen Country 6' Pasture Pro 7-Bar Gate, 1-5/8" Tube, Black

Product Description
The tried-and-true Pasture Pro 7-Bar Gate from Behlen Country is a farm and ranch staple! The 7-rail design excels at containing both large and small livestock, plus it makes an attractive property gate.

Features:
  • Robust Construction: Engineered with 1-5/8" diameter tubing and high-quality steel, ensuring exceptional durability for demanding daily use
  • 360° Welds: Fully welded construction helps keep moisture out and provides added strength that outperforms the competition!
  • Ready to Hang: These robust gates come with heavier hardware to match
  • Note: All gates are 4" shorter than the listed width to allow space for hardware, installation, and proper clearance
  • Versatile Bolt-on Hinges: Adjustable design offers installation flexibility, adapting to unique setups and pre-existing posts without the need for re-drilling
  • Vertical Z-Bracing: Provides extra strength and structural integrity on all gates 8' wide and larger
  • Welded chain latch: Adds peace of mind. Snap chain also included


Suggested Uses:
  • Multi-Species: Prefect for properties with a mix of large and small livestock
  • Horse Paddocks & Dry Lots: The tight bottom spacing adds extra strength and peace of mind
  • Cattle Pastures: Provides sturdy, reliable containment for beef and dairy cattle of various ages and sizes
  • Sheep and Goat Enclosures: The extra bottom rail helps contain smaller animals
  • Alpaca and Llama Fields: Offers containment suitable for these curious, medium-sized animals
  • Pasture Rotation Systems: Easly manage grazing rotation for various livestock
  • Assortment of Livestock: Versatile enough to handle various animal sizes
  • Driveway Entrance: Creating a welcoming yet secure entry to your property
  • Field Access: Easily manage access to fields and pastures on your farm or ranch
  • High-Traffic Pasture Gates: Withstands frequent use in busy pasture rotation systems


PRICE
$165.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length68 in
Width1-5/8 in
Height50 in
Weight33 lbs

Product Details

TypeFarm Livestock Gates
ColorBlack
StyleTubed
Country of OriginUnited States
MaterialSteel
Package Quantity1
DescriptionPasture Pro 7-Bar Gate
Manufacturers Part Number40169065
BrandBehlen Country