Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leisure Craft

Model # :WBB3221254

MPN #: PB6WBP-PERF-BROWN

Leisure Craft™ 6' Personalized Standard Bench with Back, Perforated Metal, Portable, Brown

Product Description
The Leisure Craft™ Personalized Standard Perforated Bench with Back – where durability meets design. Crafted from heavy-duty steel with our signature 1/2" perforated pattern, this portable bench features a customizable backrest to showcase your logo, school name, or message. Finished with a tough thermoplastic coating, it resists fading, chipping, and weathering for long-lasting use. Ideal for schools, stadiums, shopping centers, and parks, this bench offers comfortable seating with rounded edges for safety. Proudly Made in the USA, it's the perfect way to combine strength, style, and personalization in any outdoor setting. We will manufacture a logo into the back of a standard perforated bench to promote your team, school, or brand.

Features:
  • 11 Gauge perforated metal seat and back are 11-1/2" wide
  • Black powder coated galvanized steel 2-3/8" tubular legs
  • Surface mount hardware not included


PRICE
$1,249.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width23-3/4 in
Height32-5/8 in
Seat Length72 in
Seat Width12 in
Seat Height18-3/8 in

Product Details

Assembly RequiredYes
TypeBacked Bench
Frame Color FamilyBlack
ColorBrown
Finish TypeThermoplastic
MaterialPerforated Metal
Frame MaterialSteel
Manufacturers Part NumberPB6WBP-PERF-BROWN
Mounting StylePortable
CollectionPerforated Metal Collection-Personalized
BrandLeisure Craft