Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leisure Craft

Model # :WBB3221392

MPN #: PB6WBP-BLACK

Leisure Craft™ 6' Personalized Standard Buddy Bench with Back, Expanded Metal, Portable, Black

Product Description
The Leisure Craft™ Expanded Metal Buddy Bench – built for connection and community. Made from heavy-gauge expanded metal and finished with a resilient thermoplastic coating, this bench is designed to withstand the elements without losing its color or strength. The backrest features the Buddy Bench message, creating an inviting space that encourages kindness, inclusion, and friendship. Portable and versatile, it's ideal for schools, parks, and playgrounds. With rounded edges for added safety and comfort, this bench is proudly Made in the USA to deliver lasting durability with a meaningful purpose. Our standard expanded metal bench is one of our best sellers. We can personalize it by welding solid steel letters to the back, making it our most afford-able personalized bench.

Features:
  • 5-1/2" by 8" Steel letters are welded to the bench back
  • 9 Gauge expanded metal seat and back are 11-1/2" wide
  • Black powder coated galvanized steel 2-3/8" tubular legs


PRICE
$975.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width23-3/4 in
Height32-5/8 in
Seat Length72 in
Seat Width11-1/2 in
Seat Height18-3/8 in

Product Details

Assembly RequiredYes
TypeBacked Bench
Frame Color FamilyBlack
ColorBlack
Finish TypeThermoplastic
MaterialExpanded Metal
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part NumberPB6WBP-BLACK
Mounting StylePortable
CollectionExpanded Metal Collection-Personalized
BrandLeisure Craft