Pants & Overalls
Related Products
Workers in extreme cold temperatures and cold storage workers face one of the toughest challenges – staying productive in the cold. The Bisley® Extreme Cold Collection by PIP® was engineered with high-performance materials to provide advanced thermal protection against extreme cold climate hazards. Paired with a DuPont™ Sorona® Aura multi-layered insulation, this collection of jackets, bibs and coveralls will provide workers with warmth to maintain productivity and comfort. Not compliant when they are worn alone, but when combined with Class 2 apparel, the combination satisfies Class ...
Our bestselling overall is built to not only help keep you warm but to provide the comfort and ease of movement you need on the job site to maximize your performance. The drop down hem allows for an extra 3" for those who need more length. Shell: 300D Poly Oxford 100% Polyester with PU coating, antifreeze and durable water repellent finishes Lining: 100% Polyester quilted to 6 oz. polyester insulation Features: 3M™ Scotchlite™ 2" Reflective Material with 4" contrast backing Two way full front zipper closure Storm Placket with hook and loop closure Upper chest pocket with ...
Elvex® ProChaps™ WELJE9136 Chain Saw Chaps, 36"L, Wrap-Around Calf Protection, Orange When wood cutting jobs require extra safety, Elvex® JE91 chaps provide extra leg protection needed. The JE91 series features complete wrap-around calf protection, tough 1,000-denier Cordura® nylon facing and three sets of quick-release leg buckles. Lightweight Prolar™ protective pads are designed to slow down or stop the running saw chain on contact. All Elvex® chaps feature easy-on, easy-off apron type design and meet the standards for the American Society for Testing and Materials (ASTM). ...
A garment designed to be completely practical and safe, the Contrast Bib & Brace protects the lower body and chest against wet conditions whilst ensuring safety. Features: Waterproof with taped seams preventing water penetration Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface EN342 Protection against cold certified up to -36°C Adjustable side opening for added flexibility Zipped ankles for easy fitting over work boots Adjustable straps for a secure fit Ergonomic quick release buckle Multiple utility pockets providing ...
If your job site requires you to stay warm and dry this overall is the perfect fit for you. It will provide you with the warmth and comfort you need with the added benefit of being waterproof and breathable. The drop down hem allows for an extra 3" for those who need more length. Shell: 300D Ripstop 100% Polyester with PU membrane, Waterproof/Breathable 5000/5000 MVP/24hr 2 protection, antifreeze and durable water repellent finishes Lining: 100% Polyester quilted to 6 oz. polyester insulation Features: 3M™ Scotchlite™ 2"Reflective Material with 4" contrast backing Two ...