"K-Tool KTI-41424 3/4"" 6-Point Chrome Combination Wrench"
|
Questions & Answers (0)
Product Description
6 Point Combination Wrench 3/4
KTI raised panel combination wrenches are manufactured from chrome vanadium steel and heat treated for strength. All wrenches are marked with part number and size for ease of identification and come with a lifetime warranty.
KTI raised panel combination wrenches are manufactured from chrome vanadium steel and heat treated for strength. All wrenches are marked with part number and size for ease of identification and come with a lifetime warranty.
PRICE
$11.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-19/64 in |
| Size | 3/4 in |
| Opening Size | 3/4 in |
Product Details
| Type | Combination Wrench |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 6 |
| Impact Approved | No |
| Material | Chrome-Vanadium Alloy Steel |
| Description | 3/4" 6-Point Chrome Combination Wrench |
| Ratcheting | No |
| Manufacturers Part Number | KTI-41424 |
| Brand | K-Tool International |