Leisure Craft 6' Rectangular Standard Picnic Table, Expanded Metal, Portable, Burgundy
Write a Review
|
Questions & Answers (0)
Product Description
The Leisure Craft 6 FT Standard Picnic Table - the ultimate blend of industrial durability and timeless style. Made with heavy-gauge expanded metal and coated with a resilient thermoplastic finish, this picnic table is built to withstand the elements without losing its vibrant color or structural integrity. Perfect for schools, parks, and businesses, this table is designed to accommodate up to 6 people comfortably. With 2 spacious 72" benches on either side, this picnic table offers ample seating space for any gathering and features a built-in slot to hold an umbrella to provide shade for the table. Choose from classic colors to complement your outdoor space. Safety is a top priority with the rounded edges on both the tabletop and benches, ensuring that every gathering is not just enjoyable, but also safe. The Leisure Craft 6 FT Standard Picnic Table is the perfect addition to any outdoor setting where durability is important. Upgrade your outdoor seating with this exceptional picnic table. Proudly Made in the USA.
PRICE
$1,395.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 62 in |
| Height | 29-11/16 in |
| Weight | 210 lbs |
| Seat Length | 72 in |
| Seat Width | 11-1/2 in |
| Seat Height | 16-3/4 in |
| Table Width | 30 in |
| Table Length | 72 in |
Product Details
| Assembly Required | Yes |
| Type | Traditional Picnic Table |
| Frame Color Family | Black |
| Color | Burgundy |
| Cushion Included | No |
| Number of Seats | 6 |
| Material | Expanded Metal |
| Frame Material | Steel |
| Manufacturers Part Number | T6XPP-BURGUNDY |
| Mounting Style | Portable |
| Collection | Expanded Metal Collection |
| Shape | Rectangular |
| Brand | Leisure Craft |