CS Unitec 6-Series HSS Annular Cutter Kit with Pilot Pin, 9/16 to 1-1/16" Dia. x 1" Depth of Cut
Write a Review
|
Questions & Answers (0)
Product Description
The 6-series High-Speed Steel Cutter is a cutting-edge tool designed for precision and efficiency. Crafted from high-speed steel, it outpaces conventional twist drills by drilling at three times faster speed. In addition to the upstanding speed, these cutters guarantee reamed quality, burr-free holes, and solid slugs, With resharpenable cutting edges, it remains a long-lasting and cost-effective solution. Eliminating the need for time-consuming pilot holes and step drilling, this cutter streamlines the drilling process, making it an indispensable asset for professionals seeking optimal results in their work. Each HSS steel cutter kit comes with the following: 9/16", 11/16", 13/16", 15/16", 1-1/16", pilot pin & carrying case.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 1-1/4 in |
| Cutting Diameter | 9/16, 11/16, 13/16, 15/16, 1-1/16 in |
| Shank Diameter | 1-1/4 in |
| Diameter | 9/16, 11/16, 13/16, 15/16, 1-1/16 |
| Depth of Cut | 1 in |
Product Details
| Country of Origin | Germany |
| Material | HSS |
| Manufacturers Part Number | 6-1-001 |
| Brand | CS Unitec |