The 6-series High-Speed Steel Cutter is a cutting-edge tool designed for precision and efficiency. Crafted from high-speed steel, it outpaces conventional twist drills by drilling at three times faster speed. In addition to the upstanding speed, these cutters guarantee reamed quality, burr-free holes, and solid slugs, With resharpenable cutting edges, it remains a long-lasting and cost-effective solution. Eliminating the need for time-consuming pilot holes and step drilling, this cutter streamlines the drilling process, making it an indispensable asset for professionals seeking optimal results in their work.
CS Unitec 6-Series Unibroach HSS Annular Cutter with Pilot Pin, 11/16" Dia. x 1" Depth of Cut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 3/4 in |
| Cutting Diameter | 11/16 in |
| Shank Diameter | 3/4 in |
| Diameter | 11/16 |
| Depth of Cut | 1 in |
Product Details
| Country of Origin | Germany |
| Material | HSS |
| Manufacturers Part Number | 6-1-122 |
| Brand | CS Unitec |